Beli manifold ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)Deskripsi:Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
- CP Brass Manifold Gauge SetDeskripsi:Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
- DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)Deskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.atribut:
- UNSPSC: 41112403
- Hose Length (inch): 72
- Product Type: Mechanical Manifold Gauge Set
- SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)Deskripsi:Manifold gauge sets, sometimes called HVAC gauges or refrigeration gauges, diagnose and repair refrigerators or cooling systems. They measure both low- and high-refrigerant pressure with either digital or mechanical gauges to troubleshoot issues such as leaks or to help when evacuating and recharging a system.atribut:
- Application: Automotive A/C
- Material: Aluminium, Brass, Steel
- Number of Pieces: 5
- Package Quantity: 1
- YELLOW JACKET A/C Pressure Regulator Manifold (Regulator Tekanan Ac)atribut:
- Connector Diameter: 1/4 flare (UNF7/16-20 mountain)
- Gauge Diameter (mm): 80
- High Pressure Compound Meter (MPa): 0 to 3.5
- High Pressure Gauge (MPa): 0 to 3.5
- Included Accessories: Charging hose 92cm x 3, case
- Low Pressure Compound Meter (MPa): -0.1 to 1.7
- monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)Deskripsi:For R134a car air conditionersatribut:
- Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
- Hose Length (mm): About 1410
- Dimensions (Width W x Height H) (mm): 170×225
- Pressure gauge (kPa): 0-3400 (high pressure side)
- Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
- Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
- Gauge Diameter (Φmm): 80
- Compound meter (kPa): -100 to 1700 (low pressure side)
- Refrigerant Used: R134a
- Value Double Manifold (Pengukur Tekanan AC)Deskripsi:Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindunganatribut:
- Number of Hoses: 3pcs (Blue, red, yellow)
- Gauge Diameter (mm): 68
- Refrigerant: R410a, R22, R134a, R407c, R32
- Pressure Scale (psi): 550 & 800
- Imperial Manifold Gauge Sets (Pengukur Tekanan AC)Deskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
- monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)Deskripsi:Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerantatribut:
- Compound Gauge (MPa): -1 to 3.8 (low pressure side)
- Pressure (MPa): -1 to 5.3 (high pressure side)
- External Dimensions (mm): 120×230
- Accessories: Charge hose (red, blue, yellow x 1 each), storage case
- Hose Length (mm): Approximately 920
- Body Material: (Manifold) Aluminium, (Fitting) Brass
- Connection Diameter: (Charge Hose) 5/16 Flare
- Connection Port Diameter: (Manifold kit body) 5/16 flare
- Coolant: R410A, R32
- Gauge Diameter (Φmm): 80
- Material (Hose): NBR
- Mounting Screw: 1/8NPT
- Normal Pressure (MPa): 5.5
- Purpose: For R410A/R32 Refrigerant
- Tasco Single Manifold Ball Valve Type R32/R410A (Alat Isi Freon Tunggal)Deskripsi:A gauge manifold for room air conditioners with one service board. Since there is one gauge and one valve, it is a lightweight, compact and easy-to-use gauge manifold.atribut:
- Type: Ball valve type
- Mounting Screw: [Manifold body] 1/8 NPT (gauge)
- Temperature Display: R410A, R32
- Connection Port: 5/16 flare
- Mounting Screw Diameter: [Compound meter] 1/8 NPT (gauge)
- Compound Meter (MPa): -0.1-3.8
- Corresponding refrigerant type: R32/R410A
- Gauge Diameter (Φmm): 68
- YELLOW JACKET Manifold Gauge Replacement Gauges and Boots (Pengukur Tekanan AC)Deskripsi:Replacement manifold gauges for low side manifold gauge sets.
- Imperial Manifold Gauge Set Accessories (Suku Cadang Manifold Pendingin)Deskripsi:Reinforced PVC (polyvinyl chloride) duct hoses are used for moving large volumes of air in chemical fume-removal, general fume-removal, and solvent-ventilation applications in the food-manufacturing, chemical-manufacturing, pharmaceutical, industrial woodworking, and plastics-processing industries. These hoses can also be used for low-vacuum applications on dust-cleaning equipment. These hoses resist damage from chemicals and moisture, and they are made from transparent material that lets users see what's in the tube. The hoses are highly compressible, which saves space when transporting them.
- SMC Manifold Pressure Reducing Valveatribut:
- Exhaust Mechanism: Relief type
- UNIWELD Manifold Gauge SetsDeskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
- ASADA A/C Pressure Regulator Manifold Kit (Regulator Tekanan Ac)Deskripsi:-Forged aluminum body that is excellent in strength and durability.-With built-in sight glass, checking flow of refrigerant and the state of refrigerant during filling and recovery are possible. -Manifold AF main body-1/4 charging hose 92cmx3-Caseatribut:
- Gauge Diameter (mm): 80
- Material: Aluminium, Brass, Resin
- Connector Diameter: 5/16 flare (UNF1/2-20 mountain)
- High Pressure Gauge (MPa): -0.1 to 5.5
- Included Accessories: Case
- Low Pressure Compound Meter (MPa): -0.1 to 3.5
- Set Content: Ball valve type manifold body, 5/16 charging hose 92cm x 3, case
- Ascendo Forklift Tires (Ban Forklift)atribut:
- Type: Solid
- ASADA Manifold Kit (for R12, R22, R502) (Pengukur Tekanan AC)Deskripsi:"Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the systematribut:
- Gauge Diameter (mm): 68
- High Pressure Compound Gauge (MPa): -0.1 to 3.4
- Low Pressure Compound Gauge (MPa): -0.1 to 2.4
- Port Size: 1/4 flare (UNF7/16-20 thread)
Daftar Harga manifold ac Terbaru October 2026
| KRISBOW Testing Manifold (Pengukur Tekanan AC) | Rp349.900 |
| Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC) | Rp2.799.900 |
| RUCIKA Pipe Manifold (Distributor Aliran Pipa) | Rp489.900 |
| CP Brass Manifold Gauge Set | Rp499.900 |
| DAYTON Manifold Gauge Sets (Pengukur Tekanan AC) | Rp1.799.900 |
| JTC R-134A Manifold | Rp3.999.900 |
| SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon) | Rp3.699.900 |
| YELLOW JACKET A/C Pressure Regulator Manifold (Regulator Tekanan Ac) | Rp7.699.900 |
| monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac) | Rp1.699.900 |
| Value Double Manifold (Pengukur Tekanan AC) | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/orP104582891-3.jpg)
/8zP105435323-1.jpg)
/1kP106206056-1.jpg)

/ffP109425555-6.jpg)

/n3P109347831-1.jpg)
/d6P111499474-1.jpg)
/0bP103181011-2.jpg)
/inP112004671-1.jpg)
/fxP109425573-11.jpg)
%20(Pengukur%20Tekanan%20AC)/19P102248045-5.jpg)
/ddP110647481-1.jpg)
/cqP109425458-9.jpg)
/d8P109425476-2.jpg)


/P102865019-1.jpg)
/nxP103199861-1.jpg)
%20(Pengukur%20Tekanan%20AC)/o7P107127871-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)